3 x 3-1/2 in. Threaded Galvanized Steel Nipple
3 x 3-1/2 in. Threaded Galvanized Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material: carbon steel
- Coating: Galvanized
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Type:
- Welded
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- Schedule Class:
- 40