This product requires certification to purchase.

3 x 3-9/50 in. FPT 150# Global Galvanized Malleable Iron Coupling

3 x 3-9/50 in. FPT 150# Global Galvanized Malleable Iron Coupling

  • Fast #
  • Part #IGCM
  • Item #274311
  • Manufacturer Part #MN-ZMGCP10
3.7 out of 5 Customer Rating
Brand image

3 x 3-9/50 in. FPT 150# Global Galvanized Malleable Iron Coupling

  • Fast #
  • Part #IGCM
  • Item #274311
  • Manufacturer Part #MN-ZMGCP10
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
3-9/50 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
-20 to 550 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-197
NSF Certified
No
Origin
Global
UL Listed
Yes