This product requires certification to purchase.

3 x 3 in. Galvanized Steel Rigid Conduit Elbow

3 x 3 in. Galvanized Steel Rigid Conduit Elbow

  • Fast #
  • Part #GCC9MSTD
  • Item #4076013
  • Manufacturer Part #GCC9MSTD
3.8 out of 5 Customer Rating

3 x 3 in. Galvanized Steel Rigid Conduit Elbow

  • Fast #
  • Part #GCC9MSTD
  • Item #4076013
  • Manufacturer Part #GCC9MSTD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Material:
Steel
UL Listed:
Yes