This product requires certification to purchase.

3 x 3 in. PVC Schedule 80 Nipple

3 x 3 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NMM
  • Item #459069
  • Manufacturer Part #889-030
3.2 out of 5 Customer Rating

3 x 3 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NMM
  • Item #459069
  • Manufacturer Part #889-030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPT x MIPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
3 in
Pressure - Maximum
185 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Nipple
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM D-1498, ASTM D-1784, ASTM D-1785
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
049081120603