3 x 3 in. Threaded x NPS Pickled and Oil One End Black Steel Nipple
3 x 3 in. Threaded x NPS Pickled and Oil One End Black Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- NPS
- End Connections:
- Threaded x NPS
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Origin:
- Domestic