This product requires certification to purchase.

3 x 3 x 2-1/2 in. FNPT Reducing 150# Galvanized Malleable Iron Tee

3 x 3 x 2-1/2 in. FNPT Reducing 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTMML
  • Item #5728
  • Manufacturer Part #5211111104
4.5 out of 5 Customer Rating

3 x 3 x 2-1/2 in. FNPT Reducing 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTMML
  • Item #5728
  • Manufacturer Part #5211111104
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2-1/2 in
Fitting Sizes
3 in x 3 in x 2-1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
Origin
Domestic
UPC
690291030178