This product requires certification to purchase.

3 x 3 x 2 in. ABS DWV 90° Street Elbow with Low Heel Inlet

3 x 3 x 2 in. ABS DWV 90° Street Elbow with Low Heel Inlet

  • Fast #
  • Part #ADWV9SLHIMMK
  • Item #1120595
  • Manufacturer Part #ABS 00310 0600
5 out of 5 Customer Rating

3 x 3 x 2 in. ABS DWV 90° Street Elbow with Low Heel Inlet

  • Fast #
  • Part #ADWV9SLHIMMK
  • Item #1120595
  • Manufacturer Part #ABS 00310 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 160° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90°
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Hub x Spigot x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Street Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942028658