This product requires certification to purchase.

3 x 3 x 2 in. IPS Reducing DR 11 Plastic Tee

3 x 3 x 2 in. IPS Reducing DR 11 Plastic Tee

  • Fast #
  • Part #PEI11BTMK
  • Item #7756991
  • Manufacturer Part #100800
5 out of 5 Customer Rating
Brand image

3 x 3 x 2 in. IPS Reducing DR 11 Plastic Tee

  • Fast #
  • Part #PEI11BTMK
  • Item #7756991
  • Manufacturer Part #100800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Plastic
Schedule Class
SDR 11
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
PEI11BTMK