This product requires certification to purchase.

3 x 3 x 2 x 2 in. ChemDrain CPVC 3-Piece Double Combination Wye

3 x 3 x 2 x 2 in. ChemDrain CPVC 3-Piece Double Combination Wye

  • Fast #
  • Part #CPAWDCOMBYMMKK
  • Item #2484355
  • Manufacturer Part #AW 00507 0338C
4.8 out of 5 Customer Rating

3 x 3 x 2 x 2 in. ChemDrain CPVC 3-Piece Double Combination Wye

  • Fast #
  • Part #CPAWDCOMBYMMKK
  • Item #2484355
  • Manufacturer Part #AW 00507 0338C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical Waste Drainage
CSA Certified:
No
Color Finish Name:
Dark Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Double Combination Wye
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942107254