This product requires certification to purchase.

3 x 3 x 3 in. ABS DWV Long Turn 90° Elbow With Low Heel Inlet

3 x 3 x 3 in. ABS DWV Long Turn 90° Elbow With Low Heel Inlet

  • Fast #
  • Part #ADWVLS9LHIMMK
  • Item #1120591
  • Manufacturer Part #ABS 00307 0800
4.6 out of 5 Customer Rating

3 x 3 x 3 in. ABS DWV Long Turn 90° Elbow With Low Heel Inlet

  • Fast #
  • Part #ADWVLS9LHIMMK
  • Item #1120591
  • Manufacturer Part #ABS 00307 0800
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311
Application:
DWV Systems
Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942132805