This product requires certification to purchase.

3 x 4 in. Copper Tee

3 x 4 in. Copper Tee

  • Fast #
  • Part #CTMMP
  • Item #239429
  • Manufacturer Part #10033126
5 out of 5 Customer Rating

3 x 4 in. Copper Tee

  • Fast #
  • Part #CTMMP
  • Item #239429
  • Manufacturer Part #10033126
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
4 in
Fitting Sizes
3 in x 3 in x 4 in
Pressure - Maximum
315 psi
Weight
6.3962 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.18, ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104, MSS SP-109
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
683264331266