This product requires certification to purchase.

3 x 4 in. S40 304 Stainless Steel Welded Nipple Grooved x Threaded

3 x 4 in. S40 304 Stainless Steel Welded Nipple Grooved x Threaded

  • Fast #
  • Part #ADS44GTNMP
  • Item #9678122
  • Manufacturer Part #DS44GTNMP
5 out of 5 Customer Rating
Brand image

3 x 4 in. S40 304 Stainless Steel Welded Nipple Grooved x Threaded

  • Fast #
  • Part #ADS44GTNMP
  • Item #9678122
  • Manufacturer Part #DS44GTNMP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
MPT
End Connections
Grooved x MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4 in
Characteristics & Features
Fitting Type
Welded
Material
Stainless Steel
Material Type
304
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic