This product requires certification to purchase.

3 x 4 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

3 x 4 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NMP
  • Item #79048
  • Manufacturer Part #6048-400
4.9 out of 5 Customer Rating

3 x 4 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NMP
  • Item #79048
  • Manufacturer Part #6048-400
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS46NMP
UPC
671404038472