3 x 4 in. Spigot Cast Iron Reducing Bend
3 x 4 in. Spigot Cast Iron Reducing Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 100-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content; not intended for pressure use
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- No Hub
- End Connection 2:
- Spigot
- End Connections:
- No Hub x Spigot
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Material Type:
- SV 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SV
- UPC:
- 611942121496