This product requires certification to purchase.

3 x 5/8 in. Stainless Steel Hex Head Cap Screw

3 x 5/8 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #S4HCSEM
  • Item #501075
  • Manufacturer Part #S4HCSEM
3.7 out of 5 Customer Rating

3 x 5/8 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #S4HCSEM
  • Item #501075
  • Manufacturer Part #S4HCSEM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
3 in
Characteristics & Features
Material
Stainless Steel
Screw Head
Hex Head