This product requires certification to purchase.

3 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

3 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NMT
  • Item #459511
  • Manufacturer Part #4048-550
4.4 out of 5 Customer Rating

3 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NMT
  • Item #459511
  • Manufacturer Part #4048-550
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Welded
Length:
5-1/2
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UPC:
671404028442