This product requires certification to purchase.

3 x 5 in. MNPT Global Brass Nipple

3 x 5 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNMS
  • Item #386499
  • Manufacturer Part #BN 3X5
3.8 out of 5 Customer Rating

3 x 5 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNMS
  • Item #386499
  • Manufacturer Part #BN 3X5
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
Type:
GBRNMS
UPC:
671404008628