This product requires certification to purchase.

3 x 5 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel

3 x 5 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BSNMS
  • Item #457389
  • Manufacturer Part #15103010
3.5 out of 5 Customer Rating

3 x 5 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BSNMS
  • Item #457389
  • Manufacturer Part #15103010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Seamless
Length:
5 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
UPC:
782172151994
Wall Thickness:
0.22 in