This product requires certification to purchase.

3 x 5 in. Threaded Black Stainless Steel Nipple

3 x 5 in. Threaded Black Stainless Steel Nipple

  • Fast #
  • Part #BNTOERCMS
  • Item #1328445
  • Manufacturer Part #BNTOERCMS
3.4 out of 5 Customer Rating

3 x 5 in. Threaded Black Stainless Steel Nipple

  • Fast #
  • Part #BNTOERCMS
  • Item #1328445
  • Manufacturer Part #BNTOERCMS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pipe nipples are threaded on both ends with standard NPT tapered threads. Threads are right hand on both ends.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
5 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Straight
Material
Stainless Steel
Schedule Class
40
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B1.20.1
ASTM
Yes
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No