This product requires certification to purchase.

3 x 6 in. Beveled x Threaded Extra Heavy Domestic Black Carbon Steel Nipple

3 x 6 in. Beveled x Threaded Extra Heavy Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BXSNBXTMU
  • Item #4901370
  • Manufacturer Part #15113012bxt
3.1 out of 5 Customer Rating

3 x 6 in. Beveled x Threaded Extra Heavy Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BXSNBXTMU
  • Item #4901370
  • Manufacturer Part #15113012bxt
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Beveled
End Connection 2
MPT
End Connections
Beveled x MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6 in
Wall Thickness
0.3 in
Characteristics & Features
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Domestic
UL Listed
No