3 x 7 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple
3 x 7 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Type:
- Welded
- Length:
- 7 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40