This product requires certification to purchase.

3 x 8 ft. 26 ga Galvanized Steel Sheet

3 x 8 ft. 26 ga Galvanized Steel Sheet

  • Fast #
  • Part #W2638
  • Item #1263579
  • Manufacturer Part #26X3X8
4 out of 5 Customer Rating

3 x 8 ft. 26 ga Galvanized Steel Sheet

  • Fast #
  • Part #W2638
  • Item #1263579
  • Manufacturer Part #26X3X8
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
26
Length:
8
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
3