3 x 8 in. Gasket Schedule 80 Seamless Nipple
3 x 8 in. Gasket Schedule 80 Seamless Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A106 Grade B
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Seamless
- Length:
- 8 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80