This product requires certification to purchase.

3 x 8 in. PVC Schedule 80 Nipple

3 x 8 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NMX
  • Item #390237
  • Manufacturer Part #8815
3.3 out of 5 Customer Rating

3 x 8 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NMX
  • Item #390237
  • Manufacturer Part #8815
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple
Length:
8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
185 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
049081120689