3 x 9 in. Threaded Black Steel Nipple
3 x 9 in. Threaded Black Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Welded
- Length:
- 9
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 690291043116