This product requires certification to purchase.

3/4 in. Plastic Socket Weld x Threaded Ball Check Valve

3/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #S4529007
  • Item #4501264
  • Manufacturer Part #4529-007
4.9 out of 5 Customer Rating

3/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #S4529007
  • Item #4501264
  • Manufacturer Part #4529-007
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chemical & corrosion resistant PVC or CPVC construction
  • Strong, buttress thread union nuts
  • Fully serviceable, replaceable components
  • Uses standard o-ring seat
  • EPDM or FKM o-rings
  • Sizes 1/2 in. – 2 in. pressure rated to 235 psi @ 73°F, sizes 2-1/2 in. – 6 in. and all flanged pressure rated to 150 psi @ 73°F
  • Suitable for either horizontal or vertical installations
  • EPDM valves NSF certified for potable water use
  • Suitable for vacuum service
  • Manufactured to ASTM F-1970
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
Color Finish Name:
Grey
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Height:
2-1/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
4-3/4 in
Material:
Plastic, Rubber
Material Type:
EPDM, PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
235
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Potable Water
Schedule Class:
80
UL Listed:
No
UPC:
054211400272
Valve Body Material:
PVC
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Ball Check Valve
Weight:
0.46 lb