3/4 in. Plastic Standard Port Socket Weld 150# Ball Valve
3/4 in. Plastic Standard Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chemical & corrosion resistant PVC or CPVC construction
- Schedule 80 full-bore design
- Economical sealed unit
- Assembled with silicone-free, water soluble lubricant
- High impact polypropylene handle
- Spears® single o-ring Safe-T-Shear® stem design
- EPDM o-rings
- PTFE/HDPE floating seat design
- Sizes 1/2 in. - 6 in. pressure rated to 150 psi @ 73°F
- NSF® certified for potable water use
Documents
Specifications
- ASTM:
- ASTM D-1784
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 2-15/16
- MA Approved:
- No
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- General Purpose, Irrigation, Pool and Spa, Water
- UL Listed:
- No
- UPC:
- 542115178194
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.26
- cUPC Certified:
- No