This product requires certification to purchase.

3/8 x 8 in. Threaded Galvanized Steel Nipple

3/8 x 8 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GNCX
  • Item #47265
  • Manufacturer Part #0331012401
3.5 out of 5 Customer Rating

3/8 x 8 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GNCX
  • Item #47265
  • Manufacturer Part #0331012401
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4050
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-733
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Length:
8
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Standard
UPC:
690291351334