30-1/4 in. Cast Iron Ring and Cover
30-1/4 in. Cast Iron Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 30-1/4 in
- Diameter - Inside 1:
- 24-1/2 in
- Height:
- 6 in
- Material:
- Cast Iron
- Product Type:
- Type E