This product requires certification to purchase.

30 Full Body Mechanical Joint C110 GLAND

30 Full Body Mechanical Joint C110 GLAND

  • Fast #
  • Part #FBG30
  • Item #349736
  • Manufacturer Part #670610461340
5 out of 5 Customer Rating

30 Full Body Mechanical Joint C110 GLAND

  • Fast #
  • Part #FBG30
  • Item #349736
  • Manufacturer Part #670610461340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
30 in
Fitting Size 1:
30
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Type:
FBG30
UL Listed:
Yes
UPC:
670610461340
Weight:
174