This product requires certification to purchase.

30 in. Beveled Standard DSAW Black Carbon Steel Pipe

30 in. Beveled Standard DSAW Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEAPI5LB30
  • Item #1867793
  • Manufacturer Part #GBPPEAPI5LB30
5 out of 5 Customer Rating

30 in. Beveled Standard DSAW Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEAPI5LB30
  • Item #1867793
  • Manufacturer Part #GBPPEAPI5LB30
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

API:
API 5L Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
DSAW
PipeTubing Size:
30 in
Schedule Class:
40
Wall Thickness:
0.375 in