This product requires certification to purchase.

30 in. Furnace Support Box with Cut Out

30 in. Furnace Support Box with Cut Out

  • Fast #
  • Part #SHMFBC302824085
  • Item #5144492
  • Manufacturer Part #CA40302824085
5 out of 5 Customer Rating

30 in. Furnace Support Box with Cut Out

  • Fast #
  • Part #SHMFBC302824085
  • Item #5144492
  • Manufacturer Part #CA40302824085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Furnace support box
  • Galvanized steel, riveted and Pittsburgh lock construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
24 ga
Length:
30 in
Material:
Steel
Product Type:
Support Box
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
28 in