30 in. Heater Stand
30 in. Heater Stand
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Product Type:
- Stand
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in