This product requires certification to purchase.

30 in. IPS Straight DR 17 HDPE Butterfly Valve Flange Adapter

30 in. IPS Straight DR 17 HDPE Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI17ABF30
  • Item #3699919
  • Manufacturer Part #PEI17ABF30
4.3 out of 5 Customer Rating

30 in. IPS Straight DR 17 HDPE Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI17ABF30
  • Item #3699919
  • Manufacturer Part #PEI17ABF30
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Beveled
End Connections
Flanged x Beveled
Pressure Class
100#
Valve Size
30 in
Characteristics & Features
Clean Bagged
No
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 17
Valve Body Material
Plastic
Warranty & Product Information
ASTM
ASTM D3350
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial, Industrial
UL Listed
Yes