This product requires certification to purchase.

30 in. Mechanical Joint Compact Ductile Iron Gland

30 in. Mechanical Joint Compact Ductile Iron Gland

  • Fast #
  • Part #IMJG30
  • Item #3537617
  • Manufacturer Part #670610045885
5 out of 5 Customer Rating

30 in. Mechanical Joint Compact Ductile Iron Gland

  • Fast #
  • Part #IMJG30
  • Item #3537617
  • Manufacturer Part #670610045885
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
30 in
Fitting Size 1:
30 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
UPC:
670610045885
Weight:
67 lb