This product requires certification to purchase.

30 in. Sch. 10S SS 304L A312 Welded Pipe

30 in. Sch. 10S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP1S4L30
  • Item #1160351
  • Manufacturer Part #DSP1S4L30
5 out of 5 Customer Rating

30 in. Sch. 10S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP1S4L30
  • Item #1160351
  • Manufacturer Part #DSP1S4L30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
21 ft
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
30 in
Pipe Wall Type
Welded
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No