30 in. Sch. 10S SS 304L A778 Welded Pipe
30 in. Sch. 10S SS 304L A778 Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-778
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 21
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 30
- Schedule Class:
- 10S
- UL Listed:
- No