30 in. Shaker Floor Mount Vanity with Top in White
30 in. Shaker Floor Mount Vanity with Top in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- Mid-size vanity with top included for quick installation
- White Shaker finish blends with both modern and transitional bathrooms
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- Door Style:
- Shaker
- Height:
- 36 in
- Installation Type:
- Freestanding
- Vanity Top Included:
- Yes
- Width:
- 30 in