This product requires certification to purchase.

30 in. Stainless Steel Kit

30 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16S30
  • Item #4162778
  • Manufacturer Part #FBSS16S30
5 out of 5 Customer Rating

30 in. Stainless Steel Kit

  • Fast #
  • Part #FBSS16S30
  • Item #4162778
  • Manufacturer Part #FBSS16S30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
30 in
Fitting Type:
Flange Accessory Pack
Material:
Stainless Steel
Material Type:
316