30 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel
30 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- DSAW
- PipeTubing Size:
- 30 in
- Schedule Class:
- 40