30 in. x 28 in. Black Side Mount Washing Machine Drain Pan
30 in. x 28 in. Black Side Mount Washing Machine Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Prevents damage from washing machine leaks or overflows
- Constructed from high density polyethylene to ensure strength and durability
- Pan is undrilled
- Includes 1" drain adapter fitting
- Pan height is 2"
- O.D. is 32" x 30" x 2"
- I.D. is 30" x 28" x 1.75"
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 32 in
- Material:
- HDPE
- Maximum Temperature:
- 150
- Width:
- 30 in