30 in. x 50 in. Metal Condensate Drain Pan
30 in. x 50 in. Metal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Drain pan with 1 drain plug is 2" high
- Galvanized steel
Documents
Specifications
- Depth:
- 2
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26
- Height:
- 30
- Length:
- 50
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 30