30 x 0.375 in. Beveled Standard Seamless Single Random Length Black Carbon Steel Pipe
30 x 0.375 in. Beveled Standard Seamless Single Random Length Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Fire Protection, Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 30 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in