This product requires certification to purchase.

30 x 18 in. Mechanical Joint Ductile Iron C110 Full Body Reducer with Accessories

30 x 18 in. Mechanical Joint Ductile Iron C110 Full Body Reducer with Accessories

  • Fast #
  • Part #FBR3018
  • Item #1784340
  • Manufacturer Part #FBR3018
3.4 out of 5 Customer Rating

30 x 18 in. Mechanical Joint Ductile Iron C110 Full Body Reducer with Accessories

  • Fast #
  • Part #FBR3018
  • Item #1784340
  • Manufacturer Part #FBR3018
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
30 in
Fitting Size 2:
18 in
Fitting Sizes:
30 in x 18 in
Material:
Ductile Iron, Brass
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
Yes