30 X 20 14 GALV ULTRA FLOW Metal Pipe
30 X 20 14 GALV ULTRA FLOW Metal Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Smooth interior
- Exterior box ribs
- Weighs less than 10% of reinforced concrete pipe
- Longer lengths than reinforced concrete pipe
- Quick stab and coupling banded joints
Documents
Specifications
- ASTM:
- ASTM A-796, ASTM A-798, ASTM B-788, ASTM B-790
- Coating:
- Galvanized, Aluminum
- Gauge (metal):
- 14 ga
- Length:
- 20 ft
- Material:
- Steel
- PipeTubing Size:
- 30 in
- Type:
- CGMP143020