This product requires certification to purchase.

30 x 20 x 14 in. Galvanized Steel Duct Wall Stack

30 x 20 x 14 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMSHWF2014
  • Item #7309746
  • Manufacturer Part #SX7620302014
3.3 out of 5 Customer Rating

30 x 20 x 14 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMSHWF2014
  • Item #7309746
  • Manufacturer Part #SX7620302014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Height:
30 in
Length:
14 in
Material:
Steel
Product Type:
Stack Head
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
20 in