This product requires certification to purchase.

30 x 24 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

30 x 24 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

  • Fast #
  • Part #LBTU302412DW
  • Item #7473473
  • Manufacturer Part #BTU302412DW
5 out of 5 Customer Rating

30 x 24 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

  • Fast #
  • Part #LBTU302412DW
  • Item #7473473
  • Manufacturer Part #BTU302412DW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Corrugated Strength:
275#, 48 ECT
Corrugated Wall Type:
Double Wall
Height:
12 in
Length:
30 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
24 in