30 x 30 x 10 in. STD WPB Tee Buttweld Carbon Steel
30 x 30 x 10 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-234 WPB
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 30 in x 30 in x 10 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Standard