30 x 3/8 in. Spiral Non-Tilt Balancing Reducer
30 x 3/8 in. Spiral Non-Tilt Balancing Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of metal tubing, a nylon bushing and steel tensioning spring
- Tubing comes in an unfinished, corrosion resistant, milled finish
- Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
- Features 2 available rod extensions
- Easy to install with only a few simple tools
- Prime-Line part H 3787 tilt balance tension tool can be ordered separately
- Please refer to the line art for dimensions and compare with your needs before ordering
Documents
Specifications
- Application:
- Windows
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 3/8
- Length:
- 30
- Material:
- Metal
- UPC:
- 049793353603
- Window Hardware Type:
- Spiral Non Tilt Balance