30 X 48 Single CURB PAN Center Drain
30 X 48 Single CURB PAN Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single Curb Shower Pan With Center Drain, 30?D x 48?W
- One-piece, pre-pitched shower pan with integrated curb, splash walls, and 2" PVC drain
- tile-able: tile set directly on shower pan surface
- Fast- and easy-to-install
- Leakproof
- Includes Redi Poxy® epoxy adhesive and round stainless drain plate
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Center
- Height:
- 5-3/4 in
- Length:
- 30 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5-3/4 in
- UPC:
- 813195014789
- Width:
- 48 in